Double ended ring spanners
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
Wrench tools
Double ended ring spanners
Double ended ring spanners
7D765889
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
Facom Double ended ring spanners 6X7MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
7D765889
Surface protection
Chromium-plated
Length
167
Isolation protection 1000 V
No
Cranked
Yes
Wrench size large (mm)
7
Wrench size small (mm)
6
Single wrench model
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Length
167
Isolation protection 1000 V
No
Cranked
Yes
Wrench size large (mm)
7
Wrench size small (mm)
6
Single wrench model
No
Low spark model
No
Half moon model
No
Wrench size small (inch)
1/4 inch
Wrench size large (inch)
1/4 inch
Head width small (mm)
10.7
Head width large (mm)
12.2
Ratcheting model
No
Point count
12
Open model
No
Download as PDF
Print
Article numbers
Article number
7D765889
EAN
3148516991577
UBB
500638500495
UNSPSC
27111743
Manufacturer article nr
55A.6X7