text.skipToContent text.skipToNavigation

Facom Countersunk Hexagonal Screwdriver Bit 4mm 1/4" Hex 50mm


Article number 1R842888
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 4
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Hexagon
Wrench width (mm) 4
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.35
Two-sided No
Type of cross head None
Brand Facom
Commodity code 82079099

Article numbers

Article number 1R842888
EAN 3148510233932
UBB 500639080455
UNSPSC 31161507
Manufacturer article nr  EH.604
Do not close this page. This message will disappear, when the page is fully loaded.