text.skipToContent text.skipToNavigation

FAC INSPECTION LAMP 779.SILR


Super slim design to access and illuminate confined spaces. Exceptional Durability: Resistant to impact, water, oil and other workshop lubricants and sovents. Unique semi-ridgid soft-contact hook helps prevent damage to contact surfaces and enables hands-free illumination. Two output modes for flexibility in use: - Normal : for close up work in confined spaces. - Boost : for inspection and general work space illumination. Li-ion rechargeable battery for longer battery life-time. High performance white SMD LEDs with 120° beam. Light output: - Normal : 175 lux @ 0.5m (120 lumen) - Boost : 350 lux @ 0.5m (240 lumen) Burn time: - Normal : 8 Hours. - Boost : 4 Hours. Charge and operate simultaneously. Integrated 1/4" thread mounting point for wider hands-free working possibilities. Tether point for additional safety and working at height. Includes a removable magnet ref.779.MAG screws. Delivered with 110 - 240 V AC adaptor, Automotive 12V Cigar socket adaptor and USB lead. Charging time: with AC adaptor 3h. (lamp turned off). Lamp dimensions (max LxWxD): 327 x 45 x 25 mm. Lamp dimensions (head WxD): 28 x 11.5 mm. Weight: 160 g. (inc battery)

Packed per 1

Description

Super slim design to access and illuminate confined spaces. Exceptional Durability: Resistant to impact, water, oil and other workshop lubricants and sovents. Unique semi-ridgid soft-contact hook helps prevent damage to contact surfaces and enables hands-free illumination. Two output modes for flexibility in use: - Normal : for close up work in confined spaces. - Boost : for inspection and general work space illumination. Li-ion rechargeable battery for longer battery life-time. High performance white SMD LEDs with 120° beam. Light output: - Normal : 175 lux @ 0.5m (120 lumen) - Boost : 350 lux @ 0.5m (240 lumen) Burn time: - Normal : 8 Hours. - Boost : 4 Hours. Charge and operate simultaneously. Integrated 1/4" thread mounting point for wider hands-free working possibilities. Tether point for additional safety and working at height. Includes a removable magnet ref.779.MAG screws. Delivered with 110 - 240 V AC adaptor, Automotive 12V Cigar socket adaptor and USB lead. Charging time: with AC adaptor 3h. (lamp turned off). Lamp dimensions (max LxWxD): 327 x 45 x 25 mm. Lamp dimensions (head WxD): 28 x 11.5 mm. Weight: 160 g. (inc battery)

Article numbers

Article number 3A740067
EAN 3662424020339
UBB 500639489839
UNSPSC 39112102
Manufacturer article nr  779.SILR
Do not close this page. This message will disappear, when the page is fully loaded.