text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Inspection lights
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Inspection
Inspection lights
1S231971
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
FAC INSPECTION LAMP 779.SILC
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Description
Super slim design to access and illuminate confined spaces. Exceptional Durability: Resistant to impact, water, oil and other workshop lubricants and sovents. Unique semi-ridgid soft-contact hook helps prevent damage to contact surfaces and enables hands-free illumination. Two output modes for flexibility in use - Normal : for work in confined spaces - Boost : for inspection and general work space illumination Mains powered providing brighter constant lighting when compared to 779.SILR. High performance white SMD LEDs with 120° beam. Light output: - Normal :300 Lux @ 0.5 m (200 lumen). - Boost : 600 Lux @ 0.5 m (400 lumen). Integrated 1/4"" thread mounting point for wider hands-free working possibilities. Tether point for additional safety and working at height. Includes a removable magnet ref.779.MAG screws. Includes 5 m Kevlar cable with locking connector (Lamp end only). Delivered with 110 - 240 V AC adaptor, Automotive 12V Cigar socket adaptor and USB lead. Lamp dimensions (max LxWxD): 327 x 45 x 25 mm. Lamp dimensions (head WxD): 28 x 11.5 mm. Weight: 113 g. (172 g inc Kevlar cable).
Article numbers
Article number
1S231971
EAN
3662424020346
UBB
500639488682
UNSPSC
39112102
Manufacturer article nr
779.SILC
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering