text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 6.5mm HSS-G TiN Cylindrical Shank 101mm


Article number U0003.065.001
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Suitable for steel Yes
Cutting material Other
Tip angle (°) 118
Packed per 1

Specifications

Total length (mm) 101
Diameter drill (mm) 6.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 63
Suitable for steel Yes
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Weight per piece (g) 19
Type Twist Drill Bit

Article numbers

Article number U0003.065.001
EAN 8715494654470
UBB 240201444736
UNSPSC 23241639
Manufacturer article nr  021500-AT000650
Do not close this page. This message will disappear, when the page is fully loaded.