text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 43mm HSS MT Shank 359mm


Article number F0129.430.001
Total length (mm)
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting length (mm) 210
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Packed per 1

Specifications

Total length (mm) 359
Diameter drill (mm) 43
Holding system Conical plug-in axle
Cutting length (mm) 210
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Weight per piece (g) 1890
Commodity code 8207506000
Type Twist Drill Bit

Article numbers

Article number F0129.430.001
EAN 8715494649155
UBB 240175058439
UNSPSC 23241639
Manufacturer article nr  021500-AN004300
Do not close this page. This message will disappear, when the page is fully loaded.