Twist drills
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
Drilling
Twist drills
F0129.420.001
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
Fabory Twist Drill Bit 42mm HSS MT Shank 354mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
F0129.420.001
Total length (mm)
Diameter drill (mm)
Holding system
Conical plug-in axle
Cutting length (mm)
210
Suitable for steel
Yes
Cutting material
HSS
Tip angle (°)
118
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
354
Diameter drill (mm)
42
Holding system
Conical plug-in axle
Cutting length (mm)
210
Suitable for steel
Yes
Cutting material
HSS
Tip angle (°)
118
Shank shape
Morse taper
Cutting direction
Right
Spiral drill
Yes
Brand
Fabory (labor)
Weight per piece (g)
1850
Type
Twist Drill Bit
Download as PDF
Print
Article numbers
Article number
F0129.420.001
EAN
8715494649131
UBB
240175058272
UNSPSC
23241639
Manufacturer article nr
021500-AN004200