Twist drills
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
Drilling
Twist drills
8J284449
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
Fabory Twist Drill Bit 3.1mm HSS-G Cylindrical Shank 155mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8J284449
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
105
Suitable for steel
Yes
Suitable for wood
Yes
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
155
Diameter drill (mm)
3.1
Holding system
Cylindrical plug-in axle
Cutting length (mm)
105
Suitable for steel
Yes
Suitable for wood
Yes
Cutting material
Other
Tip angle (°)
130
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Fabory (labor)
Commodity code
82075060
Type
Twist Drill Bit
Download as PDF
Print
Article numbers
Article number
8J284449
EAN
8715494546904
UBB
500512509133
UNSPSC
23241639
Manufacturer article nr
021500-AX031155