text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 22.5mm HSS MT Shank 253mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Conical plug-in axle
Cutting length (mm) 160
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Packed per 1

Specifications

Total length (mm) 253
Diameter drill (mm) 22.5
Holding system Conical plug-in axle
Cutting length (mm) 160
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Spiral drill Yes
Brand Fabory
Weight per piece (g) 420
Commodity code
Type Twist Drill Bit

Article numbers

Article number F0129.225.001
EAN 8715494648738
UBB 240175056862
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.