Twist drills
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
Drilling
Twist drills
F0129.170.001
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
Fabory Twist Drill Bit 17mm HSS MT Shank 223mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
F0129.170.001
Total length (mm)
Diameter drill (mm)
Holding system
Conical plug-in axle
Cutting length (mm)
135
Suitable for steel
Yes
Cutting material
HSS
Tip angle (°)
118
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
223
Diameter drill (mm)
17
Holding system
Conical plug-in axle
Cutting length (mm)
135
Suitable for steel
Yes
Cutting material
HSS
Tip angle (°)
118
Shank shape
Morse taper
Cutting direction
Right
Spiral drill
Yes
Brand
Fabory (labor)
Weight per piece (g)
255.5
Commodity code
8207506000
Type
Twist Drill Bit
Download as PDF
Print
Article numbers
Article number
F0129.170.001
EAN
8715494648585
UBB
240201031566
UNSPSC
23241639
Manufacturer article nr
021500-AN001700