text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 12mm HSS-G Cylindrical Shank 375mm


Article number 2G523016
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 260
Suitable for steel Yes
Suitable for wood Yes
Cutting material Other
Packed per 1

Specifications

Total length (mm) 375
Diameter drill (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 260
Suitable for steel Yes
Suitable for wood Yes
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Type Twist Drill Bit

Article numbers

Article number 2G523016
EAN 8715494546768
UBB 500512507491
UNSPSC 23241639
Manufacturer article nr  021500-AX120375
Do not close this page. This message will disappear, when the page is fully loaded.