text.skipToContent text.skipToNavigation

Fabory Stubby Drill Bit 2.6mm HSS-G Cylindrical Shank 43mm


Article number U0025.026.001
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 14
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Packed per 1

Specifications

Total length (mm) 43
Diameter drill (mm) 2.6
Holding system Cylindrical plug-in axle
Cutting length (mm) 14
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Weight per piece (g) 1.8
Commodity code 8207506000
Type Stubby Drill Bit

Article numbers

Article number U0025.026.001
EAN 8715494657129
UBB 407201052005
UNSPSC 23241639
Manufacturer article nr  021500-AQ000260
Do not close this page. This message will disappear, when the page is fully loaded.