Twist drills
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
Drilling
Twist drills
U0025.024.001
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
Fabory Stubby Drill Bit 2.4mm HSS-G Cylindrical Shank 43mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0025.024.001
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
14
Cutting material
Other
Tip angle (°)
118
Shank shape
Cylindrical
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
43
Diameter drill (mm)
2.4
Holding system
Cylindrical plug-in axle
Cutting length (mm)
14
Cutting material
Other
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Fabory (labor)
Weight per piece (g)
1.02
Type
Stubby Drill Bit
Download as PDF
Print
Article numbers
Article number
U0025.024.001
EAN
8715494657105
UBB
407201051841
UNSPSC
23241639
Manufacturer article nr
021500-AQ000240