Dies
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
Tapping
Dies
U1009.070.075
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
Fabory Round Die M7 x 0.75 MF HSS 25 x 9mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1009.070.075
Design
Thread cutting die
Outer diameter (mm)
25
Height
9
Thread type
MF
Thread size (metric)
7
Pitch thread (mm)
0.75
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Thread cutting die
Outer diameter (mm)
25
Height
9
Thread type
MF
Thread size (metric)
7
Pitch thread (mm)
0.75
Cutting material
Other
Brand
Fabory
Weight per piece (g)
23
Commodity code
8207403000
Type
Round Die
Download as PDF
Print
Article numbers
Article number
U1009.070.075
UBB
240202492809
UNSPSC
27110000