Tools
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
Tapping
Dies
U1007.060.001
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
Fabory Round Die M6 x 1 Left HSS 20 x 7mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1007.060.001
Design
Thread cutting die
Outer diameter (mm)
20
Thread type
Metric
Thread size (metric)
6
Pitch thread (mm)
1
Cutting material
HSS
Cutting direction
Left (LH)
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Thread cutting die
Outer diameter (mm)
20
Thread type
Metric
Thread size (metric)
6
Pitch thread (mm)
1
Cutting material
HSS
Cutting direction
Left (LH)
Brand
Fabory
Weight per piece (g)
35
Commodity code
8207403000
Type
Round Die
Download as PDF
Print
Article numbers
Article number
U1007.060.001
UBB
240203300076
UNSPSC
27110000