Dies
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
Tapping
Dies
U1005.450.001
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
Fabory Round Die M45 x 4.5 HSS 90 x 36mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1005.450.001
Design
Thread cutting die
Outer diameter (mm)
90
Height
36
Thread type
Metric
Thread size (metric)
45
Pitch thread (mm)
4.5
Cutting material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Thread cutting die
Outer diameter (mm)
90
Height
36
Thread type
Metric
Thread size (metric)
45
Pitch thread (mm)
4.5
Cutting material
Other
Brand
Fabory
Weight per piece (g)
25.1
Type
Round Die
Download as PDF
Print
Article numbers
Article number
U1005.450.001
UBB
240202491405
UNSPSC
27110000