text.skipToContent text.skipToNavigation

Fabory Round Die M30 x 2.5 MF HSS 65 x 18mm


Article number U1009.300.250
Design Thread cutting die
Outer diameter (mm) 65
Height 18
Thread type MF
Thread size (metric) 30
Pitch thread (mm) 2.5
Cutting material Other
Packed per 1

Specifications

Design Thread cutting die
Outer diameter (mm) 65
Height 18
Thread type MF
Thread size (metric) 30
Pitch thread (mm) 2.5
Cutting material Other
Brand Fabory
Weight per piece (g) 260
Commodity code 8207403000
Type Round Die

Article numbers

Article number U1009.300.250
UBB 240202498848
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.