Tools
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
Tapping
Dies
U1037.096.001
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
Fabory Round Die 3/8"-24 UNF HSS 30 x 11mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1037.096.001
Design
Thread cutting die
Outer diameter (mm)
30
Thread type
UNF
Number of teeth per inch
24
Cutting material
HSS
Thread size (inch)
3/8 inch
Brand
Fabory
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Thread cutting die
Outer diameter (mm)
30
Thread type
UNF
Number of teeth per inch
24
Cutting material
HSS
Thread size (inch)
3/8 inch
Brand
Fabory
Weight per piece (g)
38
Commodity code
8207403000
Type
Round Die
Download as PDF
Print
Article numbers
Article number
U1037.096.001
UBB
240202506350
UNSPSC
27110000