text.skipToContent text.skipToNavigation

Fabory Precision Plate A2 Stainless Steel 0.4 x 75 x 70mm


Article number 83316.075.040
Thickness (mm) 0.4
Surface protection Other
Quality class Stainless steel V2A
Material Stainless steel
Brand Fabory approved vendor
Weight per piece (g) 12.8
Commodity code 72202089
Packed per 1

Specifications

Thickness (mm) 0.4
Surface protection Other
Quality class Stainless steel V2A
Material Stainless steel
Brand Fabory approved vendor
Weight per piece (g) 12.8
Commodity code 72202089
Type Precision Plate

Dimensions

a 75
b 70
c 23
d 0.4

Article numbers

Article number 83316.075.040
EAN 8715492916815
UBB 950356715025
UNSPSC 27111826
Do not close this page. This message will disappear, when the page is fully loaded.