Precision plates
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
Workshop equipment
Precision foil & plates
Precision plates
83316.075.005
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
Fabory Precision Plate A2 Stainless Steel 0.05 x 75 x 70mm
Add to catalogue
/ price per
-
Excl. VAT
Article number
83316.075.005
Thickness (mm)
0.05
Surface protection
Other
Quality class
Stainless steel V2A
Material
Stainless steel
Brand
Fabory approved vendor
Weight per piece (g)
1.6
Commodity code
72202089
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Thickness (mm)
0.05
Surface protection
Other
Quality class
Stainless steel V2A
Material
Stainless steel
Brand
Fabory approved vendor
Weight per piece (g)
1.6
Commodity code
72202089
Type
Precision Plate
Dimensions
a
75
b
70
c
23
d
0.05
Download as PDF
Print
Article numbers
Article number
83316.075.005
EAN
8715492916785
UBB
950356580957
UNSPSC
27111826
Download as PDF
Print
Download additional information
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering