Christ Autowasinstallaties B.V. - 8821291647118
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
Tapping
Machine taps
U1430.040.001
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
Fabory Machine Tap M4x0.7 Metric DIN 371B BL ISO 2/6H HSS-E 63mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1430.040.001
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
13
Total length (mm)
63
Shaft diameter (mm)
4.5
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
Thread size
4
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
With cooling channel
No
Colour ring identification
None
Key square (mm)
3.4
Left-handed thread
No
Brand
Fabory
Weight per piece (g)
6
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U1430.040.001
UBB
240202519148
UNSPSC
23241615