Christ Autowasinstallaties B.V. - 8821291647118
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
Tapping
Machine taps
U0903.180.001
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
Fabory Machine Tap M18x2.5 Metric DIN 376B-AZ HSS-E 125mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0903.180.001
Design
Machine tap
Thread length (mm)
34
Total length (mm)
125
Shaft diameter (mm)
14
Thread type
Metric
Cutting length (mm)
34
Pitch thread (mm)
2.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
34
Total length (mm)
125
Shaft diameter (mm)
14
Thread type
Metric
Cutting length (mm)
34
Pitch thread (mm)
2.5
Thread size
18
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
With cooling channel
No
Colour ring identification
None
Key square (mm)
11
Left-handed thread
No
Brand
Fabory
Weight per piece (g)
1600
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0903.180.001
UBB
240203249844
UNSPSC
23241615