Machine taps
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
Tapping
Machine taps
U0760.140.001
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
Fabory Machine Tap M14x2 Metric ISO 529B HSS-G 98mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0760.140.001
Design
Machine tap
Thread length (mm)
30
Total length (mm)
98
Shaft diameter (mm)
11.2
Thread type
Metric
Cutting length (mm)
30
Pitch thread (mm)
2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
30
Total length (mm)
98
Shaft diameter (mm)
11.2
Thread type
Metric
Cutting length (mm)
30
Pitch thread (mm)
2
Thread size
14
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
Other
With cooling channel
No
Colour ring identification
None
Key square (mm)
9
Left-handed thread
No
Brand
Fabory
Weight per piece (g)
1.6
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0760.140.001
UBB
240203257342
UNSPSC
23241615