text.skipToContent text.skipToNavigation

Fabory Machine Tap M12x1.75 Metric DIN 376B HSS-E TiN 110mm


Article number U0710.120.001
Design Machine tap
Thread length (mm) 29
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 29
Pitch thread (mm) 1.75
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 29
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 29
Pitch thread (mm) 1.75
Thread size 12
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 7
Left-handed thread No
Brand Fabory
Weight per piece (g) 6
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number U0710.120.001
UBB 240203284494
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.