Machine taps
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Machining
Tapping
Machine taps
U0717.111.001
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
Fabory Machine Tap 7/16-14 UNC DIN 376C HSS-E 100mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
U0717.111.001
Design
Machine tap
Thread length (mm)
17
Total length (mm)
100
Shaft diameter (mm)
8
Thread type
UNC
Cutting length (mm)
17
Suitable for blind holes
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
17
Total length (mm)
100
Shaft diameter (mm)
8
Thread type
UNC
Cutting length (mm)
17
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Thread per inch
14
With cooling channel
No
Colour ring identification
None
Key square (mm)
6.2
Left-handed thread
No
Thread size (inch)
Other
Brand
Fabory
Weight per piece (g)
5.66
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0717.111.001
UBB
240203291812
UNSPSC
23241615