Christ Autowasinstallaties B.V. - 8821291647118
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
Tapping
Machine taps
U0723.191.001
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
Fabory Machine Tap 3/4-10 BSW DIN 376B HSS-E 125mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0723.191.001
Design
Machine tap
Thread length (mm)
30
Total length (mm)
125
Shaft diameter (mm)
14
Thread type
BSW
Cutting length (mm)
30
Suitable for blind holes
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
30
Total length (mm)
125
Shaft diameter (mm)
14
Thread type
BSW
Cutting length (mm)
30
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
Thread per inch
10
With cooling channel
No
Colour ring identification
None
Key square (mm)
11
Left-handed thread
No
Thread size (inch)
Other
Brand
Fabory
Weight per piece (g)
450
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0723.191.001
UBB
240203288115
UNSPSC
23241615