Christ Autowasinstallaties B.V. - 8821291647118
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
Tapping
Machine taps
U0660.254.001
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
Fabory Machine Tap 1-11.5 NPT HSS-G 110mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
U0660.254.001
Design
Machine tap
Thread length (mm)
38
Total length (mm)
110
Shaft diameter (mm)
25
Thread type
NPT
Cutting length (mm)
38
Suitable for blind holes
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
Machine tap
Thread length (mm)
38
Total length (mm)
110
Shaft diameter (mm)
25
Thread type
NPT
Cutting length (mm)
38
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
Other
Thread per inch
11.5
With cooling channel
No
Colour ring identification
None
Key square (mm)
20
Left-handed thread
No
Thread size (inch)
1 inch
Brand
Fabory
Weight per piece (g)
700
Commodity code
View
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0660.254.001
UBB
240202483329
UNSPSC
23241615