Christ Autowasinstallaties B.V. - 8821291647118
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
Tapping
Machine taps
U0736.317.001
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
Fabory Machine Tap 1-1/4-11 BSP DIN 5156C HSS-E 170mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0736.317.001
Design
Machine tap
Thread length (mm)
30
Total length (mm)
170
Shaft diameter (mm)
32
Thread type
Other
Cutting length (mm)
30
Suitable for blind holes
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
30
Total length (mm)
170
Shaft diameter (mm)
32
Thread type
Other
Cutting length (mm)
30
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Thread per inch
11
With cooling channel
No
Colour ring identification
None
Key square (mm)
24
Left-handed thread
No
Thread size (inch)
1 1/4 inch
Brand
Fabory
Weight per piece (g)
9
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
U0736.317.001
UBB
240203237393
UNSPSC
23241615