text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 6,0 MM


Ø D 6 mm L 138 mm l 26 mm Weight 0,063 kg Even Teeth 6 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 1 Tolerance H7

Packed per 1

Description

Ø D 6 mm L 138 mm l 26 mm Weight 0,063 kg Even Teeth 6 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 1 Tolerance H7

Article numbers

Article number F0303.060.001
EAN 8716563278603
UBB 240207030216
UNSPSC 27112835
Do not close this page. This message will disappear, when the page is fully loaded.