text.skipToContent text.skipToNavigation

Fabory Hexagon Die Nut M20 x 1.5 MF HSS 41 x 14mm


Article number U1632.200.150
Design Die nut
Outer diameter (mm) 41
Thread type MF
Thread size (metric) 20
Pitch thread (mm) 1.5
Cutting material HSS
Brand Fabory
Packed per 1

Specifications

Design Die nut
Outer diameter (mm) 41
Thread type MF
Thread size (metric) 20
Pitch thread (mm) 1.5
Cutting material HSS
Brand Fabory
Weight per piece (g) 95
Commodity code 8207403000
Type Hexagon Die Nut

Article numbers

Article number U1632.200.150
UBB 240203264686
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.