Dies
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
Tapping
Dies
U1622.180.001
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
Fabory Hexagon Die Nut M18 x 2.5 HSS 41 x 18mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1622.180.001
Design
Die nut
Outer diameter (mm)
41
Thread type
Metric
Thread size (metric)
18
Pitch thread (mm)
2.5
Cutting material
HSS
Brand
Fabory
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Die nut
Outer diameter (mm)
41
Thread type
Metric
Thread size (metric)
18
Pitch thread (mm)
2.5
Cutting material
HSS
Brand
Fabory
Weight per piece (g)
130
Commodity code
8207403000
Type
Hexagon Die Nut
Download as PDF
Print
Article numbers
Article number
U1622.180.001
UBB
240203259082
UNSPSC
27110000