Hand taps
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
Tapping
Hand taps
U0603.070.001
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
Fabory Hand Tap M7x1 Metric DIN 352 NO 3 HSS-G 50mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0603.070.001
Design
Hand tap
Thread length (mm)
19
Total length (mm)
50
Shaft diameter (mm)
6
Thread type
Metric
Cutting length (mm)
19
Pitch thread (mm)
1
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Hand tap
Thread length (mm)
19
Total length (mm)
50
Shaft diameter (mm)
6
Thread type
Metric
Cutting length (mm)
19
Pitch thread (mm)
1
Thread size
7
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
Other
With cooling channel
No
Colour ring identification
None
Key square (mm)
4.9
Left-handed thread
No
Brand
Fabory
Weight per piece (g)
3
Type
Hand Tap
Download as PDF
Print
Article numbers
Article number
U0603.070.001
UBB
240203320298
UNSPSC
23241615