Mills
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
Milling
Mills
1B562082
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
End mill DIN 6527 L nominal dm 3 mm insert length 14 mm PROMAT
Add to catalogue
View price
Excl. VAT
Article number
1B562082
Design
Chamfering cutter
Total length (mm)
57
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
14
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Chamfering cutter
Total length (mm)
57
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
14
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Number of teeth
4
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
3
Brand
Promat
Commodity code
82077010
Download as PDF
Print
Article numbers
Article number
1B562082
EAN
4015448595144
UBB
500573962239
UNSPSC
27112803
Manufacturer article nr
4000866521