Mills
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
Milling
Mills
8M067676
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
Drill groove milling cutter DIN 6527 L type N nominal dm 20 mm PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8M067676
Design
Chamfering cutter
Total length (mm)
104
Shaft diameter (mm)
20
Suitable for stainless steel
Yes
Working length (mm)
50
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Chamfering cutter
Total length (mm)
104
Shaft diameter (mm)
20
Suitable for stainless steel
Yes
Working length (mm)
50
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Number of teeth
2
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
20
Brand
Promat
Download as PDF
Print
Article numbers
Article number
8M067676
EAN
4015448653431
UBB
500583538193
UNSPSC
27112803
Manufacturer article nr
4000866207