Mills
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
Milling
Mills
4L083721
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
Drill groove milling cutter DIN 6527 L type N nominal diameter 5 mm PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4L083721
Design
Chamfering cutter
Total length (mm)
57
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
15
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Chamfering cutter
Total length (mm)
57
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
15
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Number of teeth
3
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
5
Brand
Promat
Download as PDF
Print
Article numbers
Article number
4L083721
EAN
4015448653875
UBB
500582136585
UNSPSC
27112803
Manufacturer article nr
4000866283