Mills
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
Milling
Mills
6E820983
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
Drill groove milling cutter DIN 6527 K type N nominal diameter 18 mm PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6E820983
Design
Chamfering cutter
Total length (mm)
84
Shaft diameter (mm)
18
Suitable for stainless steel
Yes
Working length (mm)
34
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Chamfering cutter
Total length (mm)
84
Shaft diameter (mm)
18
Suitable for stainless steel
Yes
Working length (mm)
34
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Number of teeth
2
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
18
Brand
Promat
Download as PDF
Print
Article numbers
Article number
6E820983
EAN
4015448653202
UBB
500582745286
UNSPSC
27112803
Manufacturer article nr
4000866169