text.skipToContent text.skipToNavigation

Dormer Slot End Mill 5mm HSS-PM 6mm Cylindrical 3-Teeth 52mm


Article number 6S162267
Total length (mm) 52
Shaft diameter (mm) 6
Working length (mm) 8
Number of teeth 3
Cutting material HSS-PM
With shaft Yes
Diameter cutter (mm) 5
Packed per 1

Specifications

Total length (mm) 52
Shaft diameter (mm) 6
Working length (mm) 8
Number of teeth 3
Cutting material HSS-PM
With shaft Yes
Diameter cutter (mm) 5
Brand Dormer
Commodity code 8207703700
Type Slot End Mill

Article numbers

Article number 6S162267
EAN 7320760355374
UBB 500572634151
UNSPSC 27110000
Manufacturer article nr  C3675.0
Do not close this page. This message will disappear, when the page is fully loaded.