Mills
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
Milling
Mills
1N541970
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
Dormer Rotary burr S501 SC TiAlN 2.50mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1N541970
Total length (mm)
38
Shaft diameter (mm)
3
Working length (mm)
7
Number of teeth
2
Cutting material
Other
With shaft
Yes
Diameter cutter (mm)
2.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
38
Shaft diameter (mm)
3
Working length (mm)
7
Number of teeth
2
Cutting material
Other
With shaft
Yes
Diameter cutter (mm)
2.5
Brand
Dormer
Type
5983142
Download as PDF
Print
Article numbers
Article number
1N541970
EAN
7320760388389
UBB
500629542225
UNSPSC
27110000
Manufacturer article nr
S5012.5