Twist drills
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
Drilling
Twist drills
9L860145
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
Dormer Jobber drill A002 DIN 338 HSS Blanc/TiN 5.00mm
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
9L860145
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
52
Cutting material
HSS
Tip angle (°)
118
Shank shape
Cylindrical
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
86
Diameter drill (mm)
5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
52
Cutting material
HSS
Tip angle (°)
118
Shank shape
Cylindrical
Spiral drill
Yes
Model
A002
Type
5967260; 86008056
Download as PDF
Print
Article numbers
Article number
9L860145
EAN
7320760350829
UBB
500631038030
UNSPSC
23241639
Manufacturer article nr
A0025.0