Mills
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Machining
Milling
Mills
2H152084
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
Dormer Slot End Mill 14mm HSS-E 12mm Cylindrical 2-Teeth 83mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
2H152084
Design
Slot cutter
Total length (mm)
83
Shaft diameter (mm)
12
Working length (mm)
26
Number of teeth
2
Cutting material
HSS-E
With shaft
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Slot cutter
Total length (mm)
83
Shaft diameter (mm)
12
Working length (mm)
26
Number of teeth
2
Cutting material
HSS-E
With shaft
Yes
Diameter cutter (mm)
14
Brand
Dormer
Commodity code
8207703700
Type
Slot End Mill
Download as PDF
Print
Article numbers
Article number
2H152084
EAN
7320760059524
UBB
500572392339
UNSPSC
27110000
Manufacturer article nr
C15914.0