Machine taps
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
Tapping
Machine taps
1S224976
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
Dormer EX00 Machine Tap M7x1 Metric DIN 371 HSS-E 80mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1S224976
Design
Machine tap
Shaft length (mm)
23
Thread length (mm)
10
Total length (mm)
80
Shaft diameter (mm)
7
Thread type
Metric
Cutting length (mm)
10
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Shaft length (mm)
23
Thread length (mm)
10
Total length (mm)
80
Shaft diameter (mm)
7
Thread type
Metric
Cutting length (mm)
10
Pitch thread (mm)
1
Thread size
7
Number of cutting blades
3
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
5.5
Left-handed thread
No
Brand
Dormer
Commodity code
82074010
Model
EX00
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
1S224976
EAN
7320760136652
UBB
500635718272
UNSPSC
23241615
Manufacturer article nr
EX00M7