text.skipToContent text.skipToNavigation

Dormer EX00 Machine Tap M3.5x0.6 Metric DIN 371 HSS-E 56mm


Article number 3F802509
Design Machine tap
Shaft length (mm) 14
Thread length (mm) 7
Total length (mm) 56
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 7
Packed per 1

Specifications

Design Machine tap
Shaft length (mm) 14
Thread length (mm) 7
Total length (mm) 56
Shaft diameter (mm) 4
Thread type Metric
Cutting length (mm) 7
Pitch thread (mm) 0.6
Thread size 3.5
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 3
Left-handed thread No
Brand Dormer
Model EX00
Type Machine Tap

Article numbers

Article number 3F802509
EAN 7320760136607
UBB 500635717282
UNSPSC 23241615
Manufacturer article nr  EX00M3.5
Do not close this page. This message will disappear, when the page is fully loaded.