Machine taps
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
Tapping
Machine taps
2L029833
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
Dormer EP10TIN Machine Tap M12x1 Metric DIN 374 HSS-E 100mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2L029833
Design
Machine tap
Thread length (mm)
21
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
21
Pitch thread (mm)
1
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
21
Total length (mm)
100
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
21
Pitch thread (mm)
1
Thread size
12
Number of cutting blades
3
Suitable for blind holes
No
Suitable for stainless steel
Yes
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
7
Left-handed thread
No
Brand
Dormer
Model
EP10TIN
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
2L029833
EAN
7320760662298
UBB
500631451688
UNSPSC
23241615
Manufacturer article nr
EP10TINM12X1.0