text.skipToContent text.skipToNavigation

Dormer EP10 Machine Tap M27x2 Metric DIN 374 HSS-E 140mm


Article number 6N626802
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 2
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 2
Thread size 27
Number of cutting blades 4
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 16
Left-handed thread No
Brand Dormer
Model EP10
Type Machine Tap

Article numbers

Article number 6N626802
EAN 7320760137604
UBB 500631617445
UNSPSC 23241615
Manufacturer article nr  EP10M27X2.0
Do not close this page. This message will disappear, when the page is fully loaded.