Machine taps
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
Tapping
Machine taps
5C270850
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
Dormer EP10 Machine Tap M16x1 Metric DIN 374 HSS-E 100mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5C270850
Design
Machine tap
Thread length (mm)
21
Total length (mm)
100
Shaft diameter (mm)
12
Thread type
Metric
Cutting length (mm)
21
Pitch thread (mm)
1
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
21
Total length (mm)
100
Shaft diameter (mm)
12
Thread type
Metric
Cutting length (mm)
21
Pitch thread (mm)
1
Thread size
16
Number of cutting blades
3
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
9
Left-handed thread
No
Brand
Dormer
Commodity code
8207401000
Model
EP10
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
5C270850
EAN
7320760137482
UBB
500631576682
UNSPSC
23241615
Manufacturer article nr
EP10M16X1.0