Machine taps
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
Tapping
Machine taps
4Z539993
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
Dormer E605 Machine Tap M12x1.75 Metric ISO 2283 HSS-E 119mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
4Z539993
Design
Machine tap
Thread length (mm)
23
Total length (mm)
119
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
23
Pitch thread (mm)
1.75
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
23
Total length (mm)
119
Shaft diameter (mm)
9
Thread type
Metric
Cutting length (mm)
23
Pitch thread (mm)
1.75
Thread size
12
Number of cutting blades
3
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
7.1
Left-handed thread
No
Brand
Dormer
Model
E605
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
4Z539993
EAN
7320760123904
UBB
500631460002
UNSPSC
23241615
Manufacturer article nr
E605M12