text.skipToContent text.skipToNavigation

Dormer E605 Machine Tap M10x1.5 Metric ISO 2283 HSS-E 108mm


Article number 9G584201
Design Machine tap
Thread length (mm) 14
Total length (mm) 108
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 14
Total length (mm) 108
Shaft diameter (mm) 8
Thread type Metric
Cutting length (mm) 14
Pitch thread (mm) 1.5
Thread size 10
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 6.3
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E605
Type Machine Tap

Article numbers

Article number 9G584201
EAN 7320760123898
UBB 500631444279
UNSPSC 23241615
Manufacturer article nr  E605M10
Do not close this page. This message will disappear, when the page is fully loaded.