Machine taps
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
Tapping
Machine taps
8X695404
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
Dormer E513 Hand Tap M11x1.25 Metric ISO 529 HSS 85mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8X695404
Design
Hand tap
Thread length (mm)
19
Total length (mm)
85
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
19
Pitch thread (mm)
1.25
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Hand tap
Thread length (mm)
19
Total length (mm)
85
Shaft diameter (mm)
8
Thread type
Metric
Cutting length (mm)
19
Pitch thread (mm)
1.25
Thread size
11
Number of cutting blades
3
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
6.3
Left-handed thread
No
Brand
Dormer
Commodity code
8207401000
Model
E513
Type
Hand Tap
Download as PDF
Print
Article numbers
Article number
8X695404
EAN
7320760343142
UBB
500572701703
UNSPSC
23241615
Manufacturer article nr
E513M11X1.25NO3