Machine taps
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
Machining
Tapping
Hand taps
4R837271
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
Dormer E500 Hand Tap M5x0.8 Metric ISO 529 HSS 58mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4R837271
Design
Hand tap
Shaft length (mm)
15
Thread length (mm)
11
Total length (mm)
58
Shaft diameter (mm)
5
Thread type
Metric
Cutting length (mm)
11
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Hand tap
Shaft length (mm)
15
Thread length (mm)
11
Total length (mm)
58
Shaft diameter (mm)
5
Thread type
Metric
Cutting length (mm)
11
Pitch thread (mm)
0.8
Thread size
5
Number of cutting blades
3
Suitable for blind holes
Yes
Suitable for stainless steel
No
Cutting material
HSS
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
4
Left-handed thread
No
Brand
Dormer
Commodity code
8207401000
Model
E500
Type
Hand Tap
Download as PDF
Print
Article numbers
Article number
4R837271
EAN
7320760094778
UBB
500572464690
UNSPSC
23241615
Manufacturer article nr
E500M5NO3