Machine taps
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
Tapping
Machine taps
9L468108
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
Dormer E422 Machine Tap M10x1.5 Metric DIN 371 HSS-E 100mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9L468108
Design
Machine tap
Shaft length (mm)
28
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
20
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Shaft length (mm)
28
Thread length (mm)
20
Total length (mm)
100
Shaft diameter (mm)
10
Thread type
Metric
Cutting length (mm)
20
Pitch thread (mm)
1.5
Thread size
10
Number of cutting blades
3
Suitable for blind holes
No
Suitable for stainless steel
No
Cutting material
HSS-E
Flank angle (°)
30
With cooling channel
No
Colour ring identification
None
Key square (mm)
8
Left-handed thread
No
Brand
Dormer
Commodity code
8207401000
Model
E422
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9L468108
EAN
7320760092927
UBB
500631441879
UNSPSC
23241615
Manufacturer article nr
E422M10